Welder’s S3 safety boots
Welding safety boots S3
WELDING BOOT S3 BLACK 39
Art.-no. M022062039
EAN 4250372901412
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Robust boots with heat-resistant rubber outsoles. The quick-drying and breathable fabric lining ensures a very pleasant environment for your feet. Ideal for welding.
- Full-grain leather, lace cover
- Fabric inner lining, removable antibacterial insole
- Protective steel toe caps, steel anti-perforation protection
- Non-slip SRC HRO rubber outsole, comfort width 11 (wide fit)
- Quick snap-in closure, with rip-tape fastening for quick removal in an emergency
- Approx. 785 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 39 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, SRC , HRO |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 5.5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!