Welcome to Würth Denmark For trade customers only

Welding face shield 9100 Air with 3M™ Adflo™ Turbo powered breathing protection 3M™ Speedglas™

BREASYS-VENTILAT-ADFLO-9100AIR

Art.-no. 5M567700

EAN 4046719800711

Individual price display after login
Welding face shield 9100 Air with 3M™ Adflo™ Turbo powered breathing protection 3M™ Speedglas™

Art.-no. 5M567700

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Welding face shield (without welding cassette) with good visibility upwards, downwards and peripherally.

Design


Slim design, which makes it easy to use in tight spaces



Dark shades


DIN 9-13

Notice

3M™ Speedglas™ 9100 set welding cartridge must be ordered separately.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used for metalworking.

EN standard

12941, 61000-3-2, 61000-3-3

Product weight (per item)

4032 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Automatic welding cassette 9100X, 3M™ Speedglas™

SP-WELDING-AUTODARKENING-FILTER-9100X-3M

Automatically dimming
x 1 pcs
Outer protective glass 9100 3M™ Speedglas™

SP-OUTER-PROTECTIONPLATE-9100-3M

Replaceable spare part for outer side of welding cassette
x 10 pcs
Inner protective glass 9100X 3M™ Speedglas™

SP-INNER-PROTECTIONPLATE-9100X-3M

Replaceable spare part for inner side of welding cassette
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information