Welding helmet 9002NC 3M™ Speedglas™
3M Welding helmet 9002NC
WELDHELM-9002NC-BLACK-3M
Art.-no. 5M401385
EAN 4054596275577
Register now and access more than 50,000 products
Natural colours during work
- Speedglass ensures more natural colours during welding work.
Dark shades
DIN 8-12
Datasheets(X)
Translucency when activated | Protection level 8-12 |
Cassette width x cassette height x cassette thickness | 107 x 54 x 15 mm |
Width of field of vision x height of field of vision | 107 x 54 mm |
Energy supply | 2 replaceable 3 V button cells (CR2032) |
Min./max. temperature conditions | 5 to 30 °C |
Standards | EN 379, EN 175, EN 166, EN 61000-3-2, EN 61000-3-3 |
Min./max. dark-to-light switching time | 60-400 ms |
Colour | Black |
Min. dark-to-light switching time | 60 ms |
Product weight (per item) | 869 g |
Light-to-dark switching time | 0.1 ms |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!