Welcome to Würth Denmark For trade customers only

Welding helmet DIN 6-9 and 9-13

WELDHELM-SOLAR-CARBON-AUTODARK-(6-9/9-13

Art.-no. 0984700630

EAN 4050641404268

Individual price display after login
Welding helmet DIN 6-9 and 9-13

Art.-no. 0984700630

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Automatic multicolour welding helmet with colour recognition in light mode, approved according to DIN GS, DIN Geprüft and CE

Good visibility


  • Colour recognition in light mode (DIN 3.5)

  • Large field of vision: 85 x 95 mm

  • Variable DIN 6-9 and 9-13


Useful features


  • 4 sensors for welding filter/arc - shutter speed 1/25,000 s

  • Infinitely variable setting of sensitivity from high to low and opening time from 0.1 to 1.0 s


Adjustable head size


  • Setting of headband from 48 to 60 cm


Supplied in a microfibre bag with an additional glass.

Approved according to DIN GS, DIN Geprüft and CE.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

TIG, CO2, electrode, MIG/MAG and plasma welding or cutting. Can be used for all welding processes.

Cassette width x cassette height x cassette thickness

133 x 114 x 9 mm

Width of field of vision x height of field of vision

133 x 9 mm

Weight

1125 g

Min./max. temperature conditions

-10 to 55 °C

Standards

EN 166, EN 175, EN 379

Min./max. dark-to-light switching time

0.1-1 s

Min. dark-to-light switching time

0.1 s

Product weight (per item)

0.500 kg

Light-to-dark switching time

0 s

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Interior glass

PROTPLT-IN-(F.WELDHELM-0984700630)

Accessories for welding helmet
x 5 pcs
Headband

HDBA-(F.WELDHELM-0984700630)-HDPE

Complete headband for welding helmet
x 1 pcs
Sweatband for multicolour welding helmet

SWBA-(F.WELDHELM-0984700630)

Ensures comfortable use of welding helmet
x 5 pcs
Glass

AUXGLS-(F.WELDHELM-0984700630)

Accessories for welding helmet
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information