Welding spray WDK
ANTISPATSPR-(WDK)-400ML
Register now and access more than 50,000 products
Makes working easier
- Prevents welding spatter from burning onto the gas nozzle and onto the workpieces to be welded.
- Promotes welding quality and facilitates the workflow as welding spatter and residue can be removed with water or a cloth.
Must be stored frost-free.
Datasheets(X)
Welding spray for aluminium, structural steel, non-ferrous metals and stainless steel.
Welding spray WDK to be applied at a distance of 15-20 cm. Make sure to remove any welding spray residues before galvanizing. It is recommended to clean with Uni-Rens. Remove any residues with water or a cloth.
Contents | 400 ml |
Colour | Light yellow |
Container | Aerosol can |
Chemical basis | Ethoxylated (C11-15) secondary alcohols |
Density | 0.596 g/cm³ |
Shelf life from production | 24 Month |
Density conditions | at 20°C |