Welding wire SG2
MIG welding wire SG2 basket coil
WELDWRE-MIG-SG2-PLABSKT-15KG-1,0MM
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
CO2 welding wire for welding alloyed and unalloyed steel
Classified to EN 440 and G38 2M G3 Si1.
Product information
Datasheets(X)
Application area
May be used for welding different materials, e.g. normal steel (ST 37-ST52.3), ship steel (A-B-DC-AH), kettle plates (H1-HIV), pipe steel (ST36, 4-ST45, 4-ST35,8), special steel (Corfen-patinax) and fine grain steel (thickness up to 700N/mm²).
Wire diameter (Ø) | 1.0 mm |
Type of coil | Plastic coil |
Material | Steel |
Min. longitudinal elongation | 30 % |
Min. tensile strength | 550 MPa |
Product weight (per item) | 15.000 kg |
Shielding gas | Argon/CO2 |