Welcome to Würth Denmark For trade customers only

Welding wire Steel SG 3

WELDWRE-MIG-SG3-PLABSKT-15KG-0,8MM

Art.-no. 0982003080

EAN 4099618139505

Individual price display after login
Welding wire Steel SG 3

Art.-no. 0982003080

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

For welding of steel according to DIN 8559 (SG 3) / EN 440 (G 4 Si1)
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

0.8 mm

Type of coil

Plastic coil

Material

Steel

Min. longitudinal elongation

30 %

Min. tensile strength

550 MPa

Product weight (per item)

15.000 kg

Shielding gas

Argon/CO2

Materials for SG2 and SG3
Construction steels DIN 17100 St 33-St 52.3
Pipe steel DIN 1629 St 35-St 55; St 35.4-St 55.4
Pipe steel (high-temperature) DIN 17175 St 35.8; St 45.8
Boiler plate SEL HIV, 19 Mn5
Shipbuilding steel SEL A-E, A32-E32, A36-E36
Fine-grained construction steel DIN 17102 St.E 255-St.E 380
Cast steel DIN 1681 GS-38 to GS-52

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information