Welcome to Würth Denmark For trade customers only

Wheel balancer HDE30

Wheel balancer HDE30
WHLBALNR-HDE30-230V

Art.-no. W343720030

EAN 4065233025905

Individual price display after login
Wheel balancer HDE30

Art.-no. W343720030

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Power rating

1 PS

Absolute weight measuring accuracy

1 g

Product weight (per item)

354.000 kg

Max. rim width

495 mm

Min./max. rim diameter

495-762 mm

Radial run-out measurement

Yes

Wheel guard

Yes

Tyre inflator

Yes

Vibration control system

Yes

Clamping device

Mechanical

Nominal voltage

230 V/AC

Type of vehicle

Commercial vehicle, bus and construction vehicle

Display

Touchscreen

Brake

automatically

Width

1803 mm

Length

1867 mm

Automatic turning to weight position

Automatically both

Wheel lift

Yes

Drive for balance unit

Motor

Automatically applies rim data

All

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adhesive weight remover

ADHBAWWREM-W22MM-L270MM

Effortless removal of adhesive weights and residue.
x 1 pcs
Flange/adapter for wheel balancer

FLG/ADAPT-(280.001.025A B)-F.SPPLTE

x 1 pcs
Flange/adapter for wheel balancer

280.002.040A C FOR SPEEDPLATE

x 1 pcs
Flange/adapter for wheel balancer

280.002.040A C LONG FOR SPEEDPLATE

x 1 pcs
Flange/adapter for wheel balancer

280.003.040A TAP E FOR SPEEDPLATE

x 1 pcs
Side-mounted printer shelf

PRNTSHLF-F.WHLBALNMA-HUNTER-(20-2051-1)

For Hunter tyre balancing machines
x 1 pcs
Laser HammerHead HUNTER

20-2166-1 - HAMMERHEAD

x 1 pcs
Wheel lifter HUNTER

WHLJACK-PN-BALANCER-(20-3101-1)

x 1 pcs
Speedplate set HUNTER

SPEEDPLATE-SET-(200.010.400A)

x 1 pcs
Speedplate Hunter

AY-(204.000.400A 4)-SPPLTE HUNTER-HO

x 1 pcs
Speedplate Hunter

AY-(205.004.400A 5)-SPPLTE-HUNTER-HO

x 1 pcs
Speedplate Hunter

AY-(208.000.400A)-SPPLTE HUNTER-HO

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information