Welcome to Würth Denmark For trade customers only

Wheel balancer Hunter SWE20E

Wheel balancer SWE20E
WHLBALNR-SWE20E-RED-230V

Art.-no. W343721020

EAN 4065746421898

Individual price display after login
Wheel balancer Hunter SWE20E

Art.-no. W343721020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Ultra-fast wheel balancer with automatic centering check, automatic scanning of rim profile and dimensions, diagnoses rim damage and automatically locates tape weights behind the spokes on the rim
  • Automatically identifies spoke locations

  • Automatically measures all dimensions

  • Automatically scans and creates a 3D model of the rim

  • Automatic brake/wheel lock with Servo drive®

  • Touch screen

  • Self-calibration/self-diagnosis

  • Finds the best position for balancing weights

  • Comes with pliers

  • Protective shield over the wheel

  • Electric rim locking

  • Can write PDF document directly to memory stick

  • 40 mm shaft

  • Cone kit not included

  • Smartweight™ Balancing Technology – can reduce your balancing weights costs by 33 % or more. This method evaluates the forces that create vibration and wobble in a new and revolutionary manner
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

169.000 kg

Max. rim width

20.5 in

Min./max. rim diameter

10-30 in

Wheel guard

Yes

Tyre inflator

No

Clamping device

Pneumatic

Nominal voltage

230 V/AC

Type of vehicle

Passenger car and commercial vehicle

Display

Touchscreen, High-resolution digital display

Brake

automatically

Width

1448 mm

Length

1613 mm

Automatic turning to weight position

Automatically both

Wheel lift

No

Drive for balance unit

Motor

Automatically applies rim data

Distance and diameter

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adhesive weight remover

ADHBAWWREM-W22MM-L270MM

Effortless removal of adhesive weights and residue.
x 1 pcs
Spacer holder for wheel balancer HUNTER

46-320-2 - SPACER

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Laser HammerHead HUNTER

20-2166-1 - HAMMERHEAD

x 1 pcs
Fastening set for wheel balancing machine

SP-FSTNGSET-BLT-DWN-(20-1112-1)

x 1 pcs
Power clamp for wheel balancer HUNTER

20-2376-1 POWER CLAMP HUB

x 1 pcs
Wing clamping nut HUNTER

76-432-1 - QUICK TAKE-UP WING NUT

x 1 pcs
Wing clamping nut HUNTER

76-433-1 - QUICK TAKE-UP HEAVY DUTY WING

x 1 pcs
Speedplate set HUNTER

SPEEDPLATE-SET-(200.010.400A)

x 1 pcs
Speedplate Hunter

AY-(204.000.400A 4)-SPPLTE HUNTER-HO

x 1 pcs
Speedplate Hunter

AY-(205.004.400A 5)-SPPLTE-HUNTER-HO

x 1 pcs
Speedplate Hunter

AY-(208.000.400A)-SPPLTE HUNTER-HO

x 1 pcs
Spacer holder for wheel balancer HUNTER

46-653-2 - STANDARD-TAPER

x 1 pcs
Foot for wheel balancer HUNTER

FOOT-RTNRPLT-SET-(20-3575-1)HUNTER-18PCS

x 1 pcs
Wheel lifter HUNTER

WHLJACK-PN-BALANCER-(20-3101-1)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Pressure cup for wheel balancer HUNTER

223-68-1 - RING . PRESSURE

x 1 pcs
Pressure cup for wheel balancer HUNTER

106-82-2 - SLEEVE . FOR SMALL CUP

x 1 pcs
Valve Hunter

SP-VLVE-QCK-EXHAUST-W.MUFFLE-(108-148-2)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information