Welcome to Würth Denmark For trade customers only

Wheel lift

Wheel lifter
WHLJACK-PN-WWL600

Art.-no. W186600600

EAN 4052703256402

Individual price display after login
Wheel lift

Art.-no. W186600600

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Wheel lift with compressed air for ergonomic dismounting and mounting of wheels

Easy to operate


  • Operated with compressed air

  • One-hand operated

  • One-man operated

  • Protects your back during wheel change

  • Spring affected lift console for easy mounting of the wheel


Time-saving


  • Fast lifting/lowering


Flexible design


  • 2 extra air outlets on the side of the column for a tyre inflator, a pneumatic ratchet screwdriver etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. height

2200 mm

Number of rolls

4 PCS

Load capacity

60 kg

Width

780 mm

Min. height

1470 mm

Max. pressure

8 bar

Min. pressure

8 bar

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hanger with balance

HNG-F.WHLLFT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information