Wheel set
Castor set for workshop trolley
CSTRSET-F.WRKSHPTRLY-GREY-4PCS
Art.-no. 071593 096
EAN 4046777273120
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Set with 4 swivel wheels for mounting on tool cabinet
Smart and flexible design
- 4 rubber swivel wheels: 2 with brake, 2 without
- Height: 135 mm
Product information
Datasheets(X)
Material | Steel / rubber |
Colour | Grey |
Number of pieces | 4 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!