Welcome to Würth Denmark For trade customers only

Winter glue, D2

Cold wood glue D2 winter
WOCLDGLU-D2-750ML

Art.-no. 0892100124

EAN 4045989377282

Individual price display after login
Winter glue, D2

Art.-no. 0892100124

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Water-based cold wood glue, which can be used at temperatures down to -10 °C

High tack


  • Water-based indoor dispersion glue with good tack on wooden materials


Suitable for low temperatures


  • Suitable for indoor use during winter

  • Tolerates cold storage – the product is storage stable down to -40 °C

The glue is moisture resistant in accordance with EN 204/205, Class D2.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Can be used for tap, assembly, and structural gluing of wood.

Instructions

The surface must be clean and free of grease, dust, and dirt. The moisture content of the material should not exceed 15%. The application temperature for both wood, glue, and room must be between -10 °C and +20 °C. The quantity of the glue is 120-200 g/m² depending on the surface of the workpiece and open time requirements. The glue has a short open time and must thus be used within a short time frame. Liquid glue can be cleaned with lukewarm water, with mild soap, if necessary. Hardened glue can be removed with acetone, alcohol, or solvent.

Colour

White

Chemical basis

Polyvinyl acetate dispersion

Container

Plastic bottle

Weight of content

750 g

Density/conditions

1.1 g/l / at 20°C, 50% relative humidity

pH value

6-7

Min. proportion of solids

51 %

Min. film forming temperature

-10 °C

Min./max. open time /conditions

4-6 min / at 20°C and 50% humidity

Max. temperature resistance of the hardened material

80 °C

Min. room temperature, material temperature and glue temperature

-40 °C

Min./max. pressing pressure

98-490 kN/m²

Min./max. wood moisture

7-15 %

Min./max. application quantity in surface bonding

120-200 g/m²

Shelf life from production/conditions

24 Month / at 20°C and 50% relative humidity

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Japanese spatula, spring steel

JAPSPTLA-4091-W80MM

For applying and smoothing filler and plaster over smaller areas.
x 1 pcs
Economy glue container for glue application

GLUCONT-EMPTY-1500G

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information