Wiping paper
Wiping paper
CLEANING PAPER COIL,WHITE,20,5X130
Art.-no. 0899800651
EAN 4053479833538
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Wiping paper with good suction power
- Express wiping
- Soft quality
Product information
Datasheets(X)
Application area
Suitable for cleaning surfaces in a number of areas (auto industry, metal industry and industrial work). Dirt such as oil and grease and the like can be removed with wiping paper. The rolls are also very useful as paper towel.
Material | Recycled material |
Colour | White |
Number of plies | 1 PCS |
Length of roll | 120 m |
Outer diameter | 13 cm |
Weight of roll | 600 g |
Coating weight per m² | 0 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!