Welcome to Würth Denmark For trade customers only

Wire cup brush Steel, crimped, with shank

Surface brush with shank
SRFBRSH-PWRDRL-STEEL-D50X6MM

Art.-no. 5465500501

EAN 4065746771894

Individual price display after login
Wire cup brush Steel, crimped, with shank

Art.-no. 5465500501

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Ideal for machining small and medium steel and cast iron surfaces
  • Increased stability during brushing

  • Crimped wire bristles support each other

  • Light surface machining work

  • For use on die grinders and drills
Notice
  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and safety gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For deburring and cleaning

Diameter (D)

50 mm

Usable length of wire (H)

20 mm

Shank diameter (S)

6 mm

Shaft length (LS)

30 mm

Wire diameter

0.30 mm

Ring width (A)

16 mm

Material of wire

Steel

Design

Corrugated

Aggressiveness

Middle

Suitable for cordless drills (points system)

2 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for straight grinder (point system)

4 of 4 points

Max. rotation speed

10500 1/min

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information