Welcome to Würth Denmark For trade customers only

Wire stripping pliers

Wire stripping pliers F
CABEL PLIER 0,13-6MM

Art.-no. 0714108110

EAN 4026947004426

Individual price display after login
Wire stripping pliers

Art.-no. 0714108110

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Fast, automatic stripping of many types of wire

Time-saving


  • Grips, holds, strips and releases insulation in a single step


Broad application


  • Can press insulated cable lugs, red-blue-yellow, uninsulated cable lugs and spark plug wire

  • Wire cutter

  • Can be used to strip wire ends as well as at the middle of the wire
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used for stripping wire types 0.13 - 6.0 mm2 in size.

Min./max. wire cross section

1-6 mm²

Material

Steel / plastic

Material of handle

1-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information