Work gloves, Oslo
PROTGLOV-LEATH-OSLO-SZ10
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
High quality leather gloves, approved according to EN 420 and EN 388-2133
Good protection, durable, comfortable
- Cotton stretch back and upper hand
- Soft oxhide makes these gloves comfortable to wear and protects the hands from mechanical injury
- Reflector on the little finger for increased visibility
- Double stitching, providing extra durability
- Cotton lining inside the palm
- Cotton upper hand with sewn-in elastic
Notice
Approved according to EN 420 and EN 388-2133.
Product information
Datasheets(X)
Application area
Suitable for the transport, construction, industrial, automotive and industrial sectors. The gloves are not suitable for handling chemicals.
Size | 10 |
Material | Leather |
Standards | EN 420 |
Category | I |
Colour | Black, White |