Welcome to Würth Denmark For trade customers only

Wronic sheet metal screw

Ruspert RST AISI410, pan head, flange, H
SCR-DBIT-PANHD-FLG-H2-(DPT)-4,2X31

Art.-no. 5056194231

EAN 4045989566419

Individual price display after login
Wronic sheet metal screw

Art.-no. 5056194231

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Stainless Ss AISI 410 Ph2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Flake zinc silver

Nominal diameter (d1)

4.2 mm

Length (l1)

31 mm

Internal drive

H2

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information