Würth Dry
PROTGLOV-SPEC-DRYSYN-SZ11
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Warm, watertight work gloves offering good visibility for winter work, approved according to 420 and EN 388-4221
Waterproof, comfortable and durable
- Durable work gloves made of synthetic material (microfibre)
- 100% waterproof thanks to lining
- Insulating material made of 100% polyester for extra warmth
- Good fit
Enhances safety
- Good visibility with fluorescent nylon upper hand, cuffs and reflectors
Approved according to 420 and EN 388-4221.
Product information
Datasheets(X)
Application area
Suitable for heavy roadworks, construction, controlling heavy equipment and other work areas that require good hand protection.
Size | 11 |
Material | Synthetic fibre |
Standards | EN 388, EN 420 |
Colour | Yellow fluorescent, Grey |