Welcome to Würth Denmark For trade customers only

Würth tyre fitting machine WTM 900

Tyre fitting machine WTM 900
TYRFITTMA-WHEELLIFT-(WTM 900)-8BAR

Art.-no. W340600900

EAN 4062856666591

Individual price display after login
Würth tyre fitting machine WTM 900

Art.-no. W340600900

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Tyre fitting machine with Leverless head.

Two laser pointers for adjustment of wheel size.


  • Non-contact with Leverless head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. rim diameter

12-30 in

Max. rim width

406 cm

Wheel lift

Yes

Setup width

1800 mm

Setup length

1850 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Clamping unit for tyre changer

SP-SMARTLOK-EVO-50MM-F.WTM 850/900

x 1 pcs
Rubber sheet flange

FLGPLT-RBR-(F.TYRFITTMA-COM700)

For WTM 850 and 900 tire changers
x 1 pcs
Cone for tyre fitting machine

CONE-F.TR-LTK3-(120-190MM)-SET-2PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Clamping unit for tyre changer

SP-SMARTLOK-EVO-50MM-F.WTM 850/900

x 1 pcs
Cone for tyre fitting machine

SP-COVER-CONE-10-PCS

x 1 pcs
V-belt Hunter

SP-BELT-PV508-J6-4294723-F.WTM900

x 1 pcs
Disassembly nozzle for tyre changer

SP-3041125-DEMNTNG-TL-F.WTM900

x 1 pcs
Pedal unit for tire changer

SP-VLVE-PED-INFLAT-2041324-F.WTM900

x 1 pcs
Assembly tool for tyre changer

SP-MOUNTNG-TL-3040433-F.WTM900

x 1 pcs
Assembly tool for tyre changer

SP-MOUNTNG-TL-1-3040420-F.WTM900

x 1 pcs
Bead pressing disc for tyre fitting machine

SP-DISCUNIT-COMPL-D150-F.WTM850/900

x 1 pcs
Hose reel for tyre changer

SP-2042184-HOSE-COILER-COMPL-F.WTM900

x 1 pcs
Hose

HOSE-F.TYRFITTMA

For Würth tyre changers
x 1 pcs
Circuit board

SP-CNSL-CTRLBRD-4592281-F.WTM900

x 1 pcs
Pulley for tyre changer

SP-GEARBOX-PULLEY-3010863-F.WTM900

x 1 pcs
Pedal unit for tire changer

SP-2037050-BEAD-BREAKER-PED-ASMBY-F.WTM

x 1 pcs
Spring for tyre changer

SP-RTRNSPG-PED-3018802-F.WTM

x 1 pcs
Spring for tyre changer

SP-SPG-3000114-F.WTM

x 1 pcs
Valve Hunter

SP-VLVE-CYL-QCKRELIEF-2039162-F.WTM

x 1 pcs
Bearing for tyre changer

SP-(BEAR-3204)-F.WTM900-20X47X20,6

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information