Yellow hose
Hose for air-conditioning service unit
SP-SERVICEHOSE-LPRES-R1234YF-3M
Art.-no. W052200239
EAN 4056807251592
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
To air conditioning
Product information
Datasheets(X)
Product weight (per item) | 367.5 g |
Pressure system | Low pressure |
Suitable for air conditioning service unit | COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A |
Width | 11 mm |
Length | 3000 mm |
Height | 11 mm |
Colour | Blue |