Welcome to Würth Denmark For trade customers only

Multimeter HT65

ELMA

MULTIM-DGT-(HT65 1500DC)-1000AC

Art.-no. 9501014275

EAN 8052870678669

Individual price display after login

Multimeter HT65

ELMA

Art.-no. 9501014275

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Multimeter with unique 1500 V DC scale.
Overvoltage protection category: CAT III/1000 V
The instrument measures, in addition to the special 1500 V DC scale, AC/DC voltage, frequency, duty cycle, capacitance, resistance and acoustic continuity, temperature and continuity.

1500 V DC scale


  • The nominal operating voltage is increased to 1500 V in new solar installations to prevent power transmission losses.


Many features


The multimeter has a large backlit display, data hold, auto/manual range, relative measurement, auto power off etc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for e.g. measuring on solar panels and electric vehicles.

Display

LCD

Max. voltage of measuring range 2

1500 V/DC

Min./max. temperature measuring range

0 to 40 °C

Automatic switch-off

Yes

Overvoltage protection category

CAT III/1000 V, CAT IV/600 V

IP protection class

IP 40

Battery designation

9 V 6LR61

Number of rechargeable batteries/batteries

1 PCS

Length x width x height

175 x 85 x 55 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Test prods

TESTSENSO-F.MULTIM-RED

Particularly suitable for plug housing
x 1 pcs
Test prods

TESTSENSO-F.MULTIM-BLCK

Particularly suitable for plug housing
x 1 pcs
High Power battery

BTRY-ALKALI-(E-BLOCK)-6LR61-9V

Battery power for energy-intensive applications
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information