1/4 INCH RATCHET WITH LEVER REVERSE Mini design
LEVRREVRTCH-1/4IN-MINI-L46MM
Art.-no. 071201409
EAN 4068362037443
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
With quick-release chuck for handle extension
Quick-release chuck for handle extension
- Designed for use together with any 1/4" C6.3 drive for extension
- Easily enhance the torque in application
1/4" hexagon drive
- Direct connenct with 1/4" drive bits
- Use with sockets and accessories via adapter
60 teeth
- for use in confined spaces
Flip lever reverse
- Quickly and easily changing between tightening and loosening
Rotary disk
- Fast turning under lower torque
Rugged design, max. torque up to 65 Nm
Product information
Datasheets(X)
Tip size | 1/4 inch |
Material of handle | Chrome vanadium steel |
Surface | Chrome plated |
Design | MINI |
Length (L1) | 46 mm |
Diameter (D1) | 15 mm |
Material | Chrome-vanadium steel, hardened |