For detailed information, other images and documents, please select individual articles from the following table.
1/4 INCH RATCHET WITH LEVER REVERSE Mini design
With quick-release chuck for handle extension
Register now and access more than 50,000 products
Variants
Quick-release chuck for handle extension
- Designed for use together with any 1/4" C6.3 drive for extension
- Easily enhance the torque in application
1/4" hexagon drive
- Direct connenct with 1/4" drive bits
- Use with sockets and accessories via adapter
60 teeth
- for use in confined spaces
Flip lever reverse
- Quickly and easily changing between tightening and loosening
Rotary disk
- Fast turning under lower torque
Rugged design, max. torque up to 65 Nm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!