Welcome to Würth Denmark For trade customers only

Clamp for silicone sleeve ABA

HOSECLMP-ABA-(A2K)-58X75

Art.-no. 055395875

EAN 4045989365487

Individual price display after login
Clamp for silicone sleeve ABA

Art.-no. 055395875

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

  • Steel band with internal stainless steel protective shell

  • Particularly suitable for soft hoses or pipes made from more delicate plastic

  • The "wavy" shape of the protective shell with rounded edges creates hermetic seals in many cases, even with plastic pipes with low settlement
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

In connection systems with sleeves such as radiators, turbochargers, intercoolers etc.

Material of clamp band

Steel

Surface of the clamp band

Zinc plated

Material of screw

Steel

Material of housing

Steel

Width of band

12 mm

Min./max. grip range

58-75 mm

Drive type

Slot/hexagon

Width across flats (SW)

7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information