Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
10 articles with 94 variations found
Asymmetrical housing, smooth, embossed band interior and rounded edges
For minimally stressed hoses in tight installation conditions
Clamp with a high clamping force and breaking torque.
Clamp with a high, evenly distributed clamping force.
Slotted hexagon head bolt 7 mm
Slotted hexagon bolt, 7 mm
Acid-resistant hose clamp with quick and easy tightening.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in wooden construction at C4 atmospheres in outdoor areas
For quick organization and bundling of cables, wires and hoses. Highly resistant to weathering UV-resistant in line with ISO 4892-2, Part 2
Versatile work gloves in original TIGERFLEX design. Backing fabric made from 84 % recycled PET bottles
Battery power for energy-intensive applications
Effective cleansing tissue to remove dirt from tools and surfaces