Welcome to Würth Denmark For trade customers only

Dry lubricant

DRYLUBSPR-(922 TUNAP)-400ML

Art.-no. 9501024097

EAN 4068362285677

Individual price display after login
Dry lubricant

Art.-no. 9501024097

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Excellent dry lubricant with a patented grease/wax-based matrix for maximum protection against wear and corrosion. Suitable for use in high and low temperatures. Ideal for extremely dusty and dirty environments thanks to very low dirt adhesion.

Human+Technology®


  • Protects the user and the work environment - free from nerve-damaging n-Hexane, potentially allergenic fragrances and colourants, harmful solvents

  • No indicators of toxicological effects

NSF-registered
  • ISO 21469, certified Kosher and Halal

  • Formulation contains no silicone oil, PFAS or microplastics

  • Lower impact on people and the environment through the use of fewer health-hazardous ingredients


Properties


  • Excellent, long-lasting wear reduction on lubricated surfaces thanks to a dry protective layer with very good sliding properties

  • Particularly low dirt adhesion, even in very dusty and soiled environments

  • Contains boron nitride for a highly resilient, long-lasting lubrication in high and low temperature ranges

  • Very good creep effect and penetrating properties

  • Particularly long-lasting corrosion protection

  • Excellent sealing behaviour against moisture and dirt

  • Eliminates creaking and squeaking noises
Notice
  • When used in the food preparation industry, only the minimum technically necessary quantity may be used.

  • If using the product as a corrosion-protection film, it must be removed completely before the device is put back into operation.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For lubricating sliding surfaces, spline shafts, cardan and universal joints, spindles, guides, transport chains and gears, providing long-lasting protection

  • Ideally suited for lubrication in heavily soiled, dusty and dry environments

  • Offers particularly long-lasting protection against corrosion
Instructions

Refer to the product information before use. Shake can well before use, pre-clean the areas to be lubricated and spray evenly from a distance of approx. 20 cm.

Chemical basis

Potassium hydroxyde

Density

0.8 g/cm³

Min. temperature conditions

-180 °C

Max. temperature conditions

260 °C

Boiling point

-80 °C

Acid-free

Yes

Mineral oil-free

No

Contents

400 ml

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information