Welcome to Würth Denmark For trade customers only
Dry lubricant
Dry lubricant - 1
Dry lubricant - 2
Dry lubricant - 3
Dry lubricant - 4

For detailed information, other images and documents, please select individual articles from the following table.

Dry lubricant

Excellent dry lubricant with a patented grease/wax-based matrix for maximum protection against wear and corrosion. Suitable for use in high and low temperatures. Ideal for extremely dusty and dirty environments thanks to very low dirt adhesion.
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
Human+Technology®


  • Protects the user and the work environment - free from nerve-damaging n-Hexane, potentially allergenic fragrances and colourants, harmful solvents

  • No indicators of toxicological effects

NSF-registered
  • ISO 21469, certified Kosher and Halal

  • Formulation contains no silicone oil, PFAS or microplastics

  • Lower impact on people and the environment through the use of fewer health-hazardous ingredients


Properties


  • Excellent, long-lasting wear reduction on lubricated surfaces thanks to a dry protective layer with very good sliding properties

  • Particularly low dirt adhesion, even in very dusty and soiled environments

  • Contains boron nitride for a highly resilient, long-lasting lubrication in high and low temperature ranges

  • Very good creep effect and penetrating properties

  • Particularly long-lasting corrosion protection

  • Excellent sealing behaviour against moisture and dirt

  • Eliminates creaking and squeaking noises
Notice
  • When used in the food preparation industry, only the minimum technically necessary quantity may be used.

  • If using the product as a corrosion-protection film, it must be removed completely before the device is put back into operation.