Welcome to Würth Denmark For trade customers only

ERGOPOWER BEAM SMALL

TRCH-BTRY-LED-(ERGOPOWER BEAM)-SML

Art.-no. 0827811000

EAN 4099618522154

Individual price display after login
ERGOPOWER BEAM SMALL

Art.-no. 0827811000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Compact, lightweight penlight/flashlight with Würth exchangeable battery

Offers different brightness and beam angle for different scene


  • spotlight: 350lm(~2.5h)/100lm(~6h)

  • flood light: 160lm(~4.5h)/50lm(~13h)


Easy to attach the penlight/flashlight on the pocket through the robust metal clip



Strong magnet at the base to attach to any metal surface



Allowing for quick battery change for longer operating time.



LED indicator for battery level



IP 54 Protection Level


Safe against limited dust ingress and water splash from any direction

NoticeUSB-A/USB-C cable only (do not include adaptor)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. luminous flux

100 / 350 lm

Min./max. luminous period

2.5-13 h

Charging time

3 h

IP protection class

IP 54

IP protection type, lamp

IP 54

Protection class lamp

Protection class III/safety extra-low voltage

Type of rechargeable battery/battery

Li-lon

Nominal voltage

5 V

Rechargeable battery/battery capacity

750 mAh

Connection type

USB type C

Length x width x height

14.8 x 16.5 x 160 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information