Welcome to Würth Denmark For trade customers only
ERGOPOWER BEAM SMALL

For detailed information, other images and documents, please select individual articles from the following table.

ERGOPOWER BEAM SMALL

Compact, lightweight penlight/flashlight with Würth exchangeable battery
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
Offers different brightness and beam angle for different scene


  • spotlight: 350lm(~2.5h)/100lm(~6h)

  • flood light: 160lm(~4.5h)/50lm(~13h)


Easy to attach the penlight/flashlight on the pocket through the robust metal clip



Strong magnet at the base to attach to any metal surface



Allowing for quick battery change for longer operating time.



LED indicator for battery level



IP 54 Protection Level


Safe against limited dust ingress and water splash from any direction

NoticeUSB-A/USB-C cable only (do not include adaptor)