Welcome to Würth Denmark For trade customers only

Elastic fire-retardant seal IPT

FPSEAL-ELA-IPT-WHITE-300ML

Art.-no. 0893313303

EAN 4068362366444

Individual price display after login
Elastic fire-retardant seal IPT

Art.-no. 0893313303

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

For fire-rated sealing of linear joints and for watertight sealing of expansion-loaded joints

High-performance, 1-component fire protection sealant and elastic structural adhesive


  • Fire resistance classes up to EI 240

  • Good sound insulation performance

  • Low release of hazardous substances and VOC

  • Permanently elastic and can be painted

  • Extremely easy to use

  • Fast curing time
Notice

When used for fire-rated joint seals, ETA 22/0081 and the Würth installation instructions must be observed.

ETA 22/0081 - linear joint seals


ETA 22/0079 - penetration seals

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Fire-retardant seal of linear joints in massive walls, flexible partition walls and massive floors as well as for watertight sealing of expansion-loaded joints. Sealing and connection without primer on different building materials: Masonry, concrete, plaster, wood and stone.

Instructions

The surfaces must be free of grease and dust. The surfaces and layers may be damp, but not wet. Corrosion-prone metal substrates must be pre-treated with a primer. Use a back-fill material (e.g. mineral wool) to ensure the depth of the joints is correct. A skin will form within 30 minutes depending on the temperature and relative humidity. Fresh sealant can be removed using a damp cloth.



Before the skin has formed (<30 min), keep the sealant free of water or other liquids. Fresh sealant is completely water soluble and is only suitable for use in weather-protected and dry applications.

Colour

White

Contents

300 ml

Building material class

D, s2 d0 - Normally inflammable

Building material class conditions

in accordance with DIN EN 13501-1

Ultraviolet resistance

Limited

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 35°C

Container

Tubular film cartridge

Stretch capacity

25 %

Shore A hardness

47

Resistance against

Weather

Full curing speed

10 mm/d

Density

1.54 g/cm³

Min. skin-formation time

30 min

Weight of content

470 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Würth FP backfill material

BCKFLSEAL-MINFBR-25X48X600MM-15PCS

A high density alkaline earth silicate wool (AES) for fire protection sealing of linear joints as well as wall and floor service penetrations.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information