Welcome to Würth Denmark For trade customers only
Elastic fire-retardant seal IPT

For detailed information, other images and documents, please select individual articles from the following table.

Elastic fire-retardant seal IPT

For fire-rated sealing of linear joints and for watertight sealing of expansion-loaded joints
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
High-performance, 1-component fire protection sealant and elastic structural adhesive


  • Fire resistance classes up to EI 240

  • Good sound insulation performance

  • Low release of hazardous substances and VOC

  • Permanently elastic and can be painted

  • Extremely easy to use

  • Fast curing time
Notice

When used for fire-rated joint seals, ETA 22/0081 and the Würth installation instructions must be observed.

ETA 22/0081 - linear joint seals


ETA 22/0079 - penetration seals