Flame-retardant hood TRANEMO
HOOD-HV-FR-ONESIZE
Art.-no. 9501028269
EAN 7393286289492
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Adjustable, quilted flame-retardant hood. PFAS-free
- Adjustable width and opening.
Material composition:
- Cantex 240IR – 54% modacrylic / 44% cotton / 2% antistatic, PU-laminated, 260 g/m²
- Lining – Quilt FR, 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 160 g/m² with polyester batting, 80 g/m²
Notice
*Hood must be used or removed during welding or chemical work.
Product information
Datasheets(X)
Material | Cantex 240IR Recycled |
Colour | Yellow |
Size | One size |
Washable at | 60°C |
Material of lining | Quilt FR |