Flame-retardant hood TRANEMO
For detailed information, other images and documents, please select individual articles from the following table.
Flame-retardant hood TRANEMO
Adjustable, quilted flame-retardant hood. PFAS-free
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Adjustable width and opening.
Material composition:
- Cantex 240IR – 54% modacrylic / 44% cotton / 2% antistatic, PU-laminated, 260 g/m²
- Lining – Quilt FR, 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 160 g/m² with polyester batting, 80 g/m²
Notice
*Hood must be used or removed during welding or chemical work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!