Flame-retardant neck gaiter TRANEMO
SCARF-FR-BLACK-ONESIZE
Art.-no. 9501028524
EAN 7393286263119
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Inherently flame-retardant neck gaiter, providing good protection when exposed to an electric arc. PFAS-free
- The neck gaiter is reversible, patterned on one side and grey-melange on the other.
- Prevents molten metal from entering under the collar.
- The neck gaiter can also be pulled up and used as a balaclava, protecting ears and skin/hair between helmet and collar.
- The neck gaiter can also be worn as a scarf, providing protection against cold.
Material composition:
- Merino JX – 55% wool / 43% viscose / 2% antistatic, 220 g/m²
- EN ISO 11612: A1 B1 C1 F1
- EN 1149-5
Product information
Datasheets(X)
Material | Merino JX |
Colour | Black-grey |
Size | One size |
Standards | ISO 11612, EN 1149-5 |
EN standard | 1149-5 |
ISO | 11612 |
Washable at | 60°C |