Flame-retardant neck gaiter TRANEMO
For detailed information, other images and documents, please select individual articles from the following table.
Flame-retardant neck gaiter TRANEMO
Inherently flame-retardant neck gaiter, providing good protection when exposed to an electric arc. PFAS-free
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- The neck gaiter is reversible, patterned on one side and grey-melange on the other.
- Prevents molten metal from entering under the collar.
- The neck gaiter can also be pulled up and used as a balaclava, protecting ears and skin/hair between helmet and collar.
- The neck gaiter can also be worn as a scarf, providing protection against cold.
Material composition:
- Merino JX – 55% wool / 43% viscose / 2% antistatic, 220 g/m²
- EN ISO 11612: A1 B1 C1 F1
- EN 1149-5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!