Welcome to Würth Denmark For trade customers only

HUNTER TCX 57 tyre changer

TYRFITTMA-(TCX 57)-LEVERLESS

Art.-no. W340700057

EAN 4099618616822

Individual price display after login
HUNTER TCX 57 tyre changer

Art.-no. W340700057

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Tyre changer from Hunter with swing arm head suitable for run-flat and other difficult tyre types
With automatic bead lifting finger and leverless

Multiple features



  • Automatic swing arm to save space by swinging to the side instead of to the rear

  • Self-centring claws with air

  • With shock filling system

  • Left-hand mounted BPS multi-function auxiliary arm

  • Dual speed

  • Good working position


  • Height-adjustable fitting table

  • Fast service

  • The automatic swing arm can be locked to set wheel diameter and width for time-saving servicing of identical wheel sizes

  • Space-saving

  • The swing arm uses less space than the tyre changer machines with tilt tower

  • Reduced risk of user overloading and tyre damage and rims

  • Tyre iron-free and with tyre lifting rods

  • Low speed with increased torque prevents damage to tyres and rims when servicing difficult combinations

  • Adjustable to two working positions

  • Can be combined with wheel lifter to avoid heavy lifting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for Runflat and other heavy-duty tyre types from 12" to 30" in diameter. Can be used for everything from simple steel rims to challenging low profile tyres on large rims.

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Silencerer

TYRIRN-(F.TYRFITTMA-TCX56/57)

For Hunter tyre changer machines TCX 550 and 575
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Air hose for air filling

AIRHOSE-F.TYRFITTMA-(RP11-4-400206A)

For Hunter tyre changers in the TCX series
x 1 pcs
Plastic for head Hunter

RP11-8-11400293 PROTECTORS FOR MOUNTED H

x 1 pcs
Plastic for head Hunter

RP11-8-11400096 PLASTIC PROTECTOR FOR ST

x 1 pcs
Plastic protector for jaws Hunter

RP11-8-11100358 JAWS PROTECTOR

x 1 pcs
Tension spring

SPG-F.TYRFITTMA-(RP11-4-403790)

For Hunter tyre changers TCX 550 and 575
x 1 pcs
Spring for tyre changer

RP11-4-403791 HELICAL TENSION SPRING

x 1 pcs
Breaker wheel

RP11-5-490976 BEAD PRESSING DISC

Spare part for tyre changer
x 1 pcs
Screws

RP11-4-404296 BEAD BREAKER ROLLER PIN

x 1 pcs
Impression plate

RP11-4-401740 WHEEL SUPPORT

x 1 pcs
Breaker wheel

RP11-3314517 BEAD BREAKER DISC

Spare part for tyre changer
x 1 pcs
Pushbutton Hunter

RP11-3-01359 MANUALLY VALVE

x 1 pcs
Pushbutton Hunter

RP11-5-401998 MANUALLY ACTUADED VALVE

x 1 pcs
Inner plastic for mounting head

PROTUSE-F.TYRFITTMA-575V.3

Rim edge protection in plastic for tyre changer
x 1 pcs
Leverless head TCX 57 HUNTER

SP-COMPLETE-LEEVERLESS-MOUNTING-HEAD

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information