Welcome to Würth Denmark For trade customers only
HUNTER TCX 57 tyre changer

For detailed information, other images and documents, please select individual articles from the following table.

HUNTER TCX 57 tyre changer

Tyre changer from Hunter with swing arm head suitable for run-flat and other difficult tyre types
With automatic bead lifting finger and leverless
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
Multiple features



  • Automatic swing arm to save space by swinging to the side instead of to the rear

  • Self-centring claws with air

  • With shock filling system

  • Left-hand mounted BPS multi-function auxiliary arm

  • Dual speed

  • Good working position


  • Height-adjustable fitting table

  • Fast service

  • The automatic swing arm can be locked to set wheel diameter and width for time-saving servicing of identical wheel sizes

  • Space-saving

  • The swing arm uses less space than the tyre changer machines with tilt tower

  • Reduced risk of user overloading and tyre damage and rims

  • Tyre iron-free and with tyre lifting rods

  • Low speed with increased torque prevents damage to tyres and rims when servicing difficult combinations

  • Adjustable to two working positions

  • Can be combined with wheel lifter to avoid heavy lifting