Welcome to Würth Denmark For trade customers only
1C well foam combi
1C well foam combi - 1
1C well foam combi - 2

For detailed information, other images and documents, please select individual articles from the following table.

1C well foam combi

One-component special foam with safety combination valve for bonding and sealing components in civil engineering.
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
Combination valve technology (2-in-1)


  • Can be used as gun grade expanding foam and adapter foam

  • No downtime if the foam applicator gun malfunctions


Replaces time and labour-intensive mortar application


Simple application saves time and money. Comfortable and practical to use.



Watertight connection


  • Tested watertight up to 0.5 bar, tested by MFPA Leipzig (test report no. PB2.4/06-492-2)

  • Foams and thus penetrates into and seals the smallest tolerances


Highly resistant for a wide range of applications


  • Resistant to:

Petrol, oil, water


Municipal sewage


Faeces


Chemicals commonly used in construction


All naturally occurring acids and bacteria in soil




The propellant is free of PFCs and HFCs. Meets the requirements of EC 842-2006.

Notice

Store in a cool and dry place. Store the can upright to prevent damage to the valve. Wear gloves during application as the fresh foam is highly adhesive. Protect decorative surfaces from dirt; cover adjacent surfaces with adhesive tape/film. For further information on handling and safety, see the EC safety data sheet. Do not dispose of with household waste. The can will be collected and reused via the PDR system.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.