For detailed information, other images and documents, please select individual articles from the following table.
High-pressure hose 4SP/R9R
4SP high-pressure hose for hydraulic, mineral and organic oils with a polyglycol, water or oil/water emulsion base
Register now and access more than 50,000 products
Variants
Structure
- Sub-layer: smooth, black, synthetic oil-resistant rubber
- Reinforcement layers: Four high-strength steel coils
- Coating: synthetic rubber, highly resistant to abrasion, ozone, oils and ageing
Standards: ISO 3862/EN 856-4SP
Approval: BUREAU VERITAS MARINE DIVISION/MSHA
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!