For detailed information, other images and documents, please select individual articles from the following table.
Adhesive Trim Tape
For securing decorative and practical trims, emblems, lettering, panels and brackets in the automotive industry. In conjunction with mechanical fastening elements for securing spoilers.
Register now and access more than 50,000 products
Variants
Very good adhesion
- The tape offers excellent application reliability as soon as it is installed. A very high final strength is reached after a bonding period of 24 hours
- Excellent adhesive strength even on rough, slightly uneven surfaces
Foam backing
The tape dampens vibrations and compensates for the differing expansion behaviours of different materials.
Highly resistant to temperature, UV and weathering
- The adhesive tape can be used indoors and outdoors
- Does not lose adhesive strength at higher temperatures
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
For securing decorative and practical trims, emblems, lettering, panels and brackets in the automotive industry, as well as for the attachment of nameplates to machines.
- The surfaces to be adhered must be dry and free from dust, grease and silicone
- To ensure proper adhesion, the tape must be sufficiently pressed to the material to be adhered
- Optimum final strength is achieved after 24 hours
- With sensitive surfaces (e.g. PP, PE, rubber) and porous surfaces (e.g. wood, stone), please carry out preliminary tests
- If plastics containing plasticising additives are to be bonded, the plasticisers may change the adhesive layer. This will impair the strength of the adhesive (preliminary testing required)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!