AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding
For detailed information, other images and documents, please select individual articles from the following table.
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Improved long-term durability of the screw connection
- The ejection forces (come-out) are virtually zero thanks to the patented AW shape of the bit
- Even force distribution prevents damage to the protective surface layer and therefore ensures better corrosion resistance of the screw heads
Fast, safe and less strenuous screwing
- The shape of the AW output optimises power transmission when screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and machine tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screw bit
- Both the patented AW design and the material of the bit ensure a far above-average service life
- The long-term usability of the bit reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!