Welcome to Würth Denmark For trade customers only
Brake cleaner 916 PLUS TUNAP
Brake cleaner 916 PLUS TUNAP - 1
Brake cleaner 916 PLUS TUNAP - 2
Brake cleaner 916 PLUS TUNAP - 3

For detailed information, other images and documents, please select individual articles from the following table.

Brake cleaner 916 PLUS TUNAP

Acetone-free cleaner for maintenance, repair and assembly in physiologically and ecologically sensitive areas. Ensures residue-free cleaning for grease-free surfaces and supports easy follow-up processes. Reliably removes oily dirt, grease and silicone.
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
Human+Technology®


  • Protects the user and the work environment - free from nerve-damaging n-Hexane, potentially allergenic fragrances and colourants as well as harmful solvents

  • No indicators of toxicological effects

  • NSF K1 registered

  • ISO 21469 certified

  • Formulation contains no silicone oil, PFAS or microplastics

  • Lower impact on people and the environment through the use of fewer health-hazardous ingredients


Properties


  • Removes oil, grease, resin, silicone and corrosion inhibitors

  • Binds and washes away brake dust

  • High spray pressure for optimised cleaning effect, even in hard-to-reach areas

  • Acetone free

  • Short flash-off time with an evaporation rate of 2.96

  • Excellent material compatibility
Notice
  • When the product is used in the food processing industry, treated surfaces must subsequently be cleaned with drinking water

  • In the case of plastics and paints, the compatibility must be checked in an inconspicuous area before use