Welcome to Würth Denmark For trade customers only
Feedthrough connector ORFS

For detailed information, other images and documents, please select individual articles from the following table.

Feedthrough connector ORFS

Straight bulkhead nipple, male/male thread.

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

ORFS fitting for high-pressure hydraulic applications in various machine and equipment installations. Suitable for very demanding operating conditions.

Can be reopened and retightened. No deformation during tightening. Durable connection, resistant to vibration and does not loosen on its own. You can repair a leaking connection by replacing the O-ring. Can also be used in pipe connections, in which case a support sleeve is required.



  • For high-pressure systems

  • Sealing between two flat surfaces.

  • Can be reopened and retightened, with no deformation during tightening

  • Durable connection, does not loosen due to vibration

  • Also performs well under poor operating conditions

  • You can repair a leaking connection by replacing the O-ring

  • Can also be used in pipe connections; a support sleeve is required

  • ORFS, O-Ring Flare Seal, seal with an O-ring
Fittings manufactured in compliance with ISO 8434-3/SAE J1453