For detailed information, other images and documents, please select individual articles from the following table.
Satin finishing ring CERALINE
For the removal of minor scratches, virtually seamless matting and burnishing and for matching "pre-sanded" sheet metal. Suitable for impressive surfaces, cleaning oxide coatings, but also for removing discolouration.
Register now and access more than 50,000 products
Variants
Extremely long service life and considerably less heat development
Large external diameter
Effective and very long-lasting
The high-performance ceramic grain provides a well-defined grinding finish (brushed finish) and achieves a very long service life.
Quick and shoulder-free
Double-impregnated abrasive fleece achieves the required grinding finish with quick and shoulder-free results.
Simple assignment of fineness structure
Colour coding prevents the different versions from being mixed up.
- At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one.
- Use tools with a low contact pressure; high contact pressure leads to premature wear.
- With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
- Circumferential speed: Specified by the machine used, but max. 3200 rpm.
With M14 thread for use with the polishing machine or with infinitely variable, adjustable angle grinder or fillet seam grinder.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!