Hole-cleaning brush set with bit holder
For detailed information, other images and documents, please select individual articles from the following table.
Hole-cleaning brush set with bit holder
This brush set is ideal for cleaning holes dia. 8-25 mm
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Wide range of uses - for cleaning holes of various sizes, therefore ideal for use in the automotive sector for cleaning e.g. engine and chassis
- Practical bit chuck - can be used directly in cordless screwdrivers or drills
- Robust stainless steel design ensures durability and resistance
- Cylindrical shape enables efficient and thorough cleaning
- Extensive set with a variety of brush sizes for various applications
- Technical data: Form: Cylindrical; drive: 1/4 inch (6.3 mm) bit chuck; length: Shank/brush: each 45 mm/total: 100 mm; material: Stainless steel
- Scope of delivery: stainless steel hole-cleaning brushes, 1x each dia. 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 19, 20, 22 and 25 mm
Application area
Excellent for cleaning and machining holes, threads and hard-to-reach areas in various materials.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!