Welcome to Würth Denmark For trade customers only
SMART STEP EU+ HSCo nanoProtect hexagon combination screw tap
SMART STEP EU+ HSCo nanoProtect hexagon combination screw tap - 1
SMART STEP EU+ HSCo nanoProtect hexagon combination screw tap - 2
SMART STEP EU+ HSCo nanoProtect hexagon combination screw tap - 3
SMART STEP EU+ HSCo nanoProtect hexagon combination screw tap - 4
SMART STEP EU+ HSCo nanoProtect hexagon combination screw tap - 5
SMART STEP EU+ HSCo nanoProtect hexagon combination screw tap - 6

For detailed information, other images and documents, please select individual articles from the following table.

SMART STEP EU+ HSCo nanoProtect hexagon combination screw tap

Suitable for drill/drivers and tangential impact drivers: With unequal stepped drill bit tip geometry and special coating for precise drilling, thread cutting and deburring in almost all materials

See product details

Available in 7 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Maximum comfort


  • Designed for use with tangential impact drivers for even faster and safer work, as there is no back torque and therefore no strain on the wrist

  • Drilling, thread cutting and countersinking/deburring in just one operation: No tool change required, saving time and costs

  • Patent-pending SMART STEP tip geometry with extremely unequal pitch for drilling with minimal force and perfect tool guidance


Maximum service life due to nanoProtect coating


  • Significantly longer service life than conventional combination screw taps


Maximum speed


  • Up to 3 times faster than comparable combination screw taps with conventional tip geometry


Maximum precision


  • High-precision, circular holes provide the perfect foundation for high-quality subsequent thread cutting

  • Optimised thread tooth pitch for even lower risk of breakage and perfect, true-to-gauge through hole threads in accordance with ISO 2 (6H)


Maximum flexibility in use


  • Can be used universally with almost all materials

  • Can be used in tangential impact drivers as well as conventionally in drill/drivers or with box column and pillar drills


1/4 inch hexagon bit shank, type E


  • Ground from solid material for the best possible concentricity and dimensional accuracy

  • Secure hold and optimal power transmission in the drill chuck

  • Extremely fast tool change in tangential impact drivers

  • No snagging at the hole exit


Available exclusively from WÜRTH



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • For use with 1/2 inch impact wrenches use only adapters specially designed for use with metal machining tools with 1/4 inch type E hexagon bit shank in conjunction with tangential impact wrenches. It is strongly advised against using any other adapter (e.g. for bits) as this could cause the combination screw tap to break.

  • Only suitable for through hole threads with a material thickness of up to 1 x M* (e.g. M10 = 10 mm material thickness)

  • Countersinking in accordance with DIN 74-1 for countersunk head screws (in accordance with DIN 7991) is not possible

  • Sufficient coolant and lubricant must be added
Application area