For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut with countersunk head and knurled shank
Zinc-plated steel, blue passivated
Register now and access more than 50,000 products
Variants
Chromium(VI)-free
- Complies with the EU End-of-Life Vehicles Directive.
- Rivet nuts combine 2 types of fastening: A blind rivet connection and an additional screw connection.
- This primarily enables screw connections to be used in relatively thin-walled structural elements.
Advantages of knurled shank
- Increased rotation resistance and tightening torques.
- Suitable for fastening all materials, particularly aluminium, plastic and fibreglass.
The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!