Welcome to Würth Denmark For trade customers only
Curb ramp
Curb ramp - 1
Curb ramp - 2
Curb ramp - 3
Curb ramp - 4
Curb ramp - 5

For detailed information, other images and documents, please select individual articles from the following table.

Curb ramp

Ensures a safe transition up or down the curb with a lateral guide to prevent rolling off, and with a load capacity of up to 350 kg
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
  • Secure floor mounting using 4 fastening holes for screws

  • Reduced risk of tripping due to low edges

  • Increased safety due to raised sides as roll/fall protection

  • Non-slip surface for a safe transition, even in wet conditions

  • Suitable for e.g. wheelchairs and prams, max. width 1,070 mm

  • Easy to carry thanks to integrated handles

  • High impact resistance for robust use

  • Made of HD-PE

  • Can be stored in a space-saving manner: Stackable at 180°

  • Load capacity up to 350 kg

  • Suitable for several curb heights: 75 to 125 mm