For detailed information, other images and documents, please select individual articles from the following table.
Tapping screw DIN 7981 A4 PZ
High-quality and durable A4 acid-resistant pan head screw, form C with sharp point. Ideal for use in compliance with DIN 7981C / ISO 7049 standards. This screw features a Pozidriv cross recess, making installation easy and ensuring long-lasting performance.
Register now and access more than 50,000 products
Variants
This DIN 7981 C pan head screw made of A4 acid-resistant stainless steel with PZ drive offers excellent stability and durability. Its sharp point and Pozidrive cross recess make installation easy and efficient.
- Pan head
- Form C, sharp point
- DIN 7981C / ISO 7049
- Pozidriv cross recess
- A4 acid-resistant
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!