Press nipple ISOFLEX metric, male thread
For detailed information, other images and documents, please select individual articles from the following table.
Press nipple ISOFLEX metric, male thread
Press nipple METRIC male thread ISOFLEX is designed to withstand high pressures of 420 bar
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Press nipple METRIC male thread ISOFLEX is made for high pressures
- Designed to withstand high pressures
- Its material provides excellent resistance against wear and corrosion, which extends the component’s working life
- Operating pressure up to 420 bar
Application area
Hydraulic systems
Instructions
For high pressure
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!